Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH3 M16x1.5-L

by OSG
Item.#
09000957
Mfr.#
EX-POT OH3 M16x1.5-L
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Lower Neck Part L1 (mm)
52
Pricision
OH3
Screw Diameter
M16
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
3
Screw Length Lc (mm)
32
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Pitch (mm)
1.5