Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH4 M18x1.5-L

by OSG
Item.#
09000975
Mfr.#
EX-POT OH4 M18x1.5-L
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Overall Length L (mm)
100
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
55
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
3
Pricision
OH4
Screw Diameter
M18
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14