Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH4 M22x1.5-L

by OSG
Item.#
09001011
Mfr.#
EX-POT OH4 M22x1.5-L
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Shank Diameter d (phi mm)
17
Overall Length L (mm)
115
Pitch (mm)
1.5
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
3
Lower Neck Part L1 (mm)
63
Pricision
OH4
Screw Diameter
M22
Screw Length Lc (mm)
38