Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH5 M30x3.5-L

by OSG
Item.#
09001063
Mfr.#
EX-POT OH5 M30x3.5-L
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Lower Neck Part L1 (mm)
74
Pricision
OH5
Screw Diameter
M30
Screw Length Lc (mm)
48
Number of Flutes
3
Angle Width K (mm)
20
Shank Diameter d (phi mm)
23
Overall Length L (mm)
135
Pitch (mm)
3.5
Material
High vanadium HSS (high speed steel) HSSE