Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)

Spiral fluted tap (short chamfer type) (EX-SC-SFT) EX-SC-SFT OH1 M1x0.25

by OSG
5.00 (3)
Item.#
09001142
Mfr.#
EX-SC-SFT OH1 M1x0.25
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Screw Diameter
M1
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Lower Neck Part L1 (mm)
8.5
Pricision
OH1
Number of Flutes
2
Helix Angle (Degree)
45
Pitch (mm)
0.25
Material
High vanadium high speed steel
Screw Length Lc (mm)
7
Shank Diameter d (phi mm)
3
Overall Length L (mm)
30
Work Material
Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy castings, magnesium alloy castings
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aluminum processing, for brass processing
5
From Japan
On 2016-08-06 09:39:22
With respect to the screw hole depth specified, it is easy to setup.
This review is about item#09001282.
It used to tapping into shallow blind hole to attach a spacer to the panel back.
5
From Japan
On 2015-03-16 23:56:28
Without knowing such a commodity, it was purchased and discovered looking whether you try to use by cutting a cheap tap ahead. Biting sharpness was shopping that can be satisfied with both very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that's a good quality.
This review is about item#09001361.