Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)

Spiral fluted tap (short chamfer type) (EX-SC-SFT) EX-SC-SFT OH1 M1.6x0.35

by OSG
5.00 (3)
Item.#
09001176
Mfr.#
EX-SC-SFT OH1 M1.6x0.35
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.35
Material
High vanadium high speed steel
Lower Neck Part L1 (mm)
13.5
Work Material
Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy castings, magnesium alloy castings
Helix Angle (Degree)
45
Overall Length L (mm)
36
Screw Diameter
M1.6
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For aluminum processing, brass processing
5
From Japan
On 2016-08-06 09:39:22
Easy to set up for screw hole depth designation.
This review is about item#09001282.
Used for tapping into a shallow blind hole to attach a spacer to the back of the panel.
5
From Japan
On 2015-03-16 23:56:28
I did not know such a product, I was looking for a cheap tap destination to cut and use and found it and bought it. Both edible and sharpness were satisfactory shopping with very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that it is of sufficient quality.
This review is about item#09001361.