Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)

Spiral fluted tap (short chamfer type) (EX-SC-SFT) EX-SC-SFT OH2 M4x0.7

by OSG
5.00 (3)
Item.#
09001255
Mfr.#
EX-SC-SFT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
9.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Overall Length L (mm)
52
Screw Diameter
M4
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Helix Angle (Degree)
45
Number of Flutes
3
Pitch (mm)
0.7
Material
High vanadium high-speed steel
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Work Material
Medium carbon steel, High-carbon steel, Rolled aluminum, Aluminum alloy casting, Magnesium alloy castings
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For aluminum processing, brass processing
5
From Japan
On 2016-08-06 09:39:22
Easy to set up for screw hole depth designation.
This review is about item#09001282.
Used for tapping into a shallow blind hole to attach a spacer to the back of the panel.
5
From Japan
On 2015-03-16 23:56:28
I did not know such a product, I was looking for a cheap tap destination to cut and use and found it and bought it. Both edible and sharpness were satisfactory shopping with very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that it is of sufficient quality.
This review is about item#09001361.