Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)

Spiral fluted tap (short chamfer type) (EX-SC-SFT) EX-SC-SFT OH2 M5x0.8

by OSG
5.00 (3)
Item.#
09001264
Mfr.#
EX-SC-SFT OH2 M5x0.8
Package Qty.
1PC
Ship pack of
1
10.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Lower Neck Part L1 (mm)
24
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.8
Material
High vanadium high-speed steel
Screw Length Lc (mm)
16
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Screw Diameter
M5
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Work Material
Medium carbon steel, high carbon steel, rolled aluminum, cast aluminum alloy, magnesium alloy castings
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aluminum processing, for brass processing
5
From Japan
On 2016-08-06 09:39:22
With respect to the screw hole depth specified, it is easy to setup.
This review is about item#09001282.
It used to tapping into shallow blind hole to attach a spacer to the panel back.
5
From Japan
On 2015-03-16 23:56:28
Without knowing such a commodity, it was purchased and discovered looking whether you try to use by cutting a cheap tap ahead. Biting sharpness was shopping that can be satisfied with both very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that's a good quality.
This review is about item#09001361.