Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)

Spiral fluted tap (short chamfer type) (EX-SC-SFT) EX-SC-SFT OH2 M22x1.5

by OSG
5.00 (3)
Item.#
09001465
Mfr.#
EX-SC-SFT OH2 M22x1.5
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Number of Flutes
4
Pitch (mm)
1.5
Screw Length Lc (mm)
38
Shank Diameter d (phi mm)
17
Overall Length L (mm)
115
Helix Angle (Degree)
45
Screw Diameter
M22
Material
High vanadium high speed steel
Lower Neck Part L1 (mm)
3
Pricision
OH2
Work Material
Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy castings, magnesium alloy castings
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aluminum processing, for brass processing
5
From Japan
On 2016-08-06 09:39:22
With respect to the screw hole depth specified, it is easy to setup.
This review is about item#09001282.
It used to tapping into shallow blind hole to attach a spacer to the panel back.
5
From Japan
On 2015-03-16 23:56:28
Without knowing such a commodity, it was purchased and discovered looking whether you try to use by cutting a cheap tap ahead. Biting sharpness was shopping that can be satisfied with both very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that's a good quality.
This review is about item#09001361.