Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)
  • Spiral fluted tap (short chamfer type) (EX-SC-SFT)

Spiral fluted tap (short chamfer type) (EX-SC-SFT) EX-SC-SFT OH3 M5x0.8

by OSG
5.00 (3)
Item.#
09001526
Mfr.#
EX-SC-SFT OH3 M5x0.8
Package Qty.
1PC
Ship pack of
1
11.13 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Pricision
OH3
Number of Flutes
3
Pitch (mm)
0.8
Material
High vanadium high speed steel
Lower Neck Part L1 (mm)
24
Work Material
Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy castings, magnesium alloy castings
Helix Angle (Degree)
45
Overall Length L (mm)
60
Screw Diameter
M5
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aluminum processing, for brass processing
5
From Japan
On 2016-08-06 09:39:22
With respect to the screw hole depth specified, it is easy to setup.
This review is about item#09001282.
It used to tapping into shallow blind hole to attach a spacer to the panel back.
5
From Japan
On 2015-03-16 23:56:28
Without knowing such a commodity, it was purchased and discovered looking whether you try to use by cutting a cheap tap ahead. Biting sharpness was shopping that can be satisfied with both very good feeling.
This review is about item#09001203.
For work
5
From Japan
On 2014-12-28 19:19:28
I think that's a good quality.
This review is about item#09001361.