Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH2 M4.5x0.75

by OSG
3.97 (36)
Item.#
09001657
Mfr.#
EX-SFT OH2 M4.5x0.75
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Number of Flutes
3
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
5
Overall Length L (mm)
55
Screw Diameter
M4.5
Pitch (mm)
0.75
Material
High vanadium HSS (high speed steel) HSSE