Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral fluted tap (for general) left-hand screws

Spiral fluted tap (for general) left-hand screws EX-SFT OH2 M4x0.7-L

by OSG
4.75 (4)
Item.#
09001675
Mfr.#
EX-SFT OH2 M4x0.7-L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Specification
Left-hand thread
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Screw Diameter
M4
Shape
M4 - M6 will be projecting center.
Angle Width K (mm)
4
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
35
Lower Neck Part L1 (mm)
21
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Working on a lathe
5
From Japan
On 2016-06-22 20:25:28
I was able to work on my impressions as normal.
This review is about item#09001815.
Processing of metal parts bag tap
4
From Japan
On 2015-05-10 14:06:39
Chips are discharged well
This review is about item#09001684.
One off bike parts production
5
From Japan
On 2013-05-14 21:27:56
You can cut well. Favorite and favorite.
This review is about item#09001702.
Reverse screw tap stand
5
From Japan
On 2012-06-12 21:18:28
Fetties continued to come out cleanly while keeping the groove. That's a good product.
This review is about item#09001702.