Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for general) left-hand screws

Spiral fluted tap (for general) left-hand screws EX-SFT OH2 M5x0.8-L

by OSG
4.75 (4)
Item.#
09001684
Mfr.#
EX-SFT OH2 M5x0.8-L
Package Qty.
1PC
Ship pack of
1
13.35 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Specification
Left-hand thread
Screw Length Lc (mm)
16
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Screw Diameter
M5
Shape
M4-M6 have potruding centers.
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
35
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Working with the lathe
5
From Japan
On 2016-06-22 20:25:28
Impressions were also able to work anything normally.
This review is about item#09001815.
Bag tapping of metal parts
4
From Japan
On 2015-05-10 14:06:39
To discharge chips is well
This review is about item#09001684.
One-off bike parts production
5
From Japan
On 2013-05-14 21:27:56
Well off. Comparatively favorite.
This review is about item#09001702.
Reverse screw tapping
5
From Japan
On 2012-06-12 21:18:28
Kiriko came out in succession while clean groove stand. It's a good commodity.
This review is about item#09001702.