Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for general) left-hand screws

Spiral fluted tap (for general) left-hand screws EX-SFT OH2 M6x1-L

by OSG
4.75 (4)
Item.#
09001693
Mfr.#
EX-SFT OH2 M6x1-L
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Specification
Left-hand thread
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Angle Length Lk (mm)
7
Screw Length Lc (mm)
19
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Diameter
M6
Shape
M4-M6 have potruding centers.
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Working on a lathe
5
From Japan
On 2016-06-22 20:25:28
I was able to work on my impressions as normal.
This review is about item#09001815.
Processing of metal parts bag tap
4
From Japan
On 2015-05-10 14:06:39
Chips are discharged well
This review is about item#09001684.
One off bike parts production
5
From Japan
On 2013-05-14 21:27:56
You can cut well. Favorite and favorite.
This review is about item#09001702.
Reverse screw tap stand
5
From Japan
On 2012-06-12 21:18:28
Fetties continued to come out cleanly while keeping the groove. That's a good product.
This review is about item#09001702.