Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for general) left-hand screws

Spiral fluted tap (for general) left-hand screws EX-SFT OH2 M14x2-L

by OSG
4.75 (4)
Item.#
09001763
Mfr.#
EX-SFT OH2 M14x2-L
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Specification
Left-hand thread
Pitch (mm)
2
Screw Length Lc (mm)
30
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
35
Screw Diameter
M14
Angle Width K (mm)
8
Lower Neck Part L1 (mm)
48
Pricision
OH2
Number of Flutes
3