Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (for stainless steel) (EX-SUS-HT)
  • Hand tap (for stainless steel) (EX-SUS-HT)
  • Hand tap (for stainless steel) (EX-SUS-HT)

Hand tap (for stainless steel) (EX-SUS-HT) EX-SUS-HT OH1 #2 M2x0.4

by OSG
5.00 (5)
Item.#
09002804
Mfr.#
EX-SUS-HT OH1 #2 M2x0.4
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Stainless steel, copper
Angle Width K (mm)
2.5
Surface Processing
Homo processing
Overall Length L (mm)
40
Screw Diameter
M2
Pitch (mm)
0.4
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Pricision
OH1
Number of Flutes
3
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Tap cutting of stainless steel plate
5
From Japan
On 2017-05-30 18:49:28
I pierced the hole and worked carefully. I could tap cut without problems. Oil is essential. I got the counts in this series.
This review is about item#9002865.
Cut the screw manually into thin stainless steel
5
From Japan
On 2016-01-07 07:47:15
When cutting small screws, this old form is the best. I will go well if I keep up with it. It is the worst when you break.
This review is about item#09002901.
Manually screw the stainless steel plate
5
From Japan
On 2015-12-29 16:46:37
Thin tapping is limited to manual work. For traditional handwork this is the best. Lubricating oil is also essential, but a lot of good ones are out now.
This review is about item#09002901.
Cut the female thread to stainless steel by hand.
5
From Japan
On 2015-12-28 18:41:58
This is the best to cut a thin female thread on the stain. When repeating back and forth, the female thread is out of it. Also, cutting oil is an important factor.
This review is about item#09002901.
Used when installing back eye camera in trailer chassis
5
From Japan
On 2011-09-14 17:18:29
Stainless steel has not used taps yet but it is very good with iron
This review is about item#09002901.