Hand tap (for stainless steel) (EX-SUS-HT) EX-SUS-HT OH2 #2 M4x0.7
(5)
Item.#
09002883
Mfr.#
EX-SUS-HT OH2 #2 M4x0.7
Package Qty.
1PC
Ship pack of
1
Item Feature
Work Material
Stainless steel, copper
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Surface Processing
Homogenized processing
Shape
It becomes a protruding center at below M6.
Pricision
OH2
Number of Flutes
3
Chamfer Lcf
5P
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Material
Vanadium high speed steel (high speed steel) HSSE
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Tap cutting of stainless steel plate
From Japan
On 2017-05-30 18:49:28
I pierced the hole and worked carefully. I could tap cut without problems. Oil is essential. I got the counts in this series.
Cut the screw manually into thin stainless steel
From Japan
On 2016-01-07 07:47:15
When cutting small screws, this old form is the best. I will go well if I keep up with it. It is the worst when you break.
Manually screw the stainless steel plate
From Japan
On 2015-12-29 16:46:37
Thin tapping is limited to manual work. For traditional handwork this is the best. Lubricating oil is also essential, but a lot of good ones are out now.
Cut the female thread to stainless steel by hand.
From Japan
On 2015-12-28 18:41:58
This is the best to cut a thin female thread on the stain. When repeating back and forth, the female thread is out of it. Also, cutting oil is an important factor.
Used when installing back eye camera in trailer chassis
From Japan
On 2011-09-14 17:18:29
Stainless steel has not used taps yet but it is very good with iron
Customers Who Bought This Item Also Bought
Top