Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (for stainless steel) (EX-SUS-HT)
  • Hand tap (for stainless steel) (EX-SUS-HT)
  • Hand tap (for stainless steel) (EX-SUS-HT)

Hand tap (for stainless steel) (EX-SUS-HT) EX-SUS-HT OH3 #3 M20x1.5

by OSG
5.00 (4)
Item.#
09003215
Mfr.#
EX-SUS-HT OH3 #3 M20x1.5
Package Qty.
1PC
Ship pack of
1
93.12 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Work Material
Stainless steel, copper
Lower Neck Part L1 (mm)
58
Surface Processing
Homo processing
Overall Length L (mm)
105
Screw Diameter
M20
Pitch (mm)
1.5
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
15
Pricision
OH3
Number of Flutes
4
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cut the screws by hand in thin stainless
5
From Japan
On 2016-01-07 07:47:15
When you're ready to turn off the small screws, old-fashioned in this form is the best. Going well do it in haste. I because it is the worst and Ruru broken.
This review is about item#09002901.
Make a screw to a stainless steel plate by hand
5
From Japan
On 2015-12-29 16:46:37
Thin tapping is limited to manual labor. This is the most old-fashioned of the manual. After lubricant is required, but have come up a lot of good right now.
This review is about item#09002901.
Cut a female screw in stainless steel by hand.
5
From Japan
On 2015-12-28 18:41:58
This is the most is to turn off the thin female screw in stainless steel. Its one internal thread is dead and repeated back and forth. At the same, it is cutting oil also important factors.
This review is about item#09002901.
Use the back eye camera when attached to the trailer chassis
5
From Japan
On 2011-09-14 17:18:29
Stainless steel is still not using the tap very good iron
This review is about item#09002901.