Buy more than* S$200* and get FREE SHIPPING

  • Pipe Tap for Stainless Steel
  • Pipe Tap for Stainless Steel
  • Pipe Tap for Stainless Steel

Pipe Tap for Stainless Steel EX-SUS-SPT 2 PS3/8-19

by OSG
Item.#
09003522
Mfr.#
EX-SUS-SPT 2 PS3/8-19
Package Qty.
1PC
Ship pack of
1
60.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Type
PS
Angle Width K (mm)
11
Shank Diameter d (phi mm)
14
Surface Processing
Homo processing
Angle Length Lk (mm)
14
Pricision
JIS2
Number of Flutes
4
Screw Length Lc (mm)
28
Overall Length L (mm)
65
Nominal Dimension
PS 3/8-19
Material
High vanadium HSS (high speed steel) HSSE