Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel Pipe Thread Tap PF, Stainless Steel Use, EX-SUS-SPT
  • Parallel Pipe Thread Tap PF, Stainless Steel Use, EX-SUS-SPT
  • Parallel Pipe Thread Tap PF, Stainless Steel Use, EX-SUS-SPT

Parallel Pipe Thread Tap PF, Stainless Steel Use, EX-SUS-SPT EX-SUS-SPT 2 PF1/8-28

by OSG
5.00 (1)
Item.#
09003565
Mfr.#
EX-SUS-SPT 2 PF1/8-28
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Pricision
JIS2
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
8
Number of Threads
28
Angle Length Lk (mm)
9
Surface Processing
Homo processing
Number of Flutes
4
Screw Length Lc (mm)
19
Overall Length L (mm)
55
Screw Diameter
PF1/8
Angle Width K (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for screw portion correction of stainless steel piping joint
5
From Japan
On 2010-11-04 09:22:18
It was very satisfying. When repairing the tank of stainless steel, the screws of the welded joint were damaged considerably and I was troubled because I could not get in any way. Screws are smoothly entered only by modifying the screws, repairing pipes can cut costs more than expected, and it is now possible to respond to future repairs.
This review is about item#09003617.