Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)

The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel) EX-SUS-S-TPT 2 PT1/8-28

by OSG
4.00 (2)
Item.#
09003626
Mfr.#
EX-SUS-S-TPT 2 PT1/8-28
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
4
Screw Length Lc (mm)
16.5
Standard Position Diameter Lp (mm)
10.5
Surface Processing
Homogenized processing
Screw Diameter (inch)
PT1/8-28
Material
High-Vanadium Heiss (High speed steel) HSSE
Pricision
JIS2
Angle Width K (mm)
6
Helix Angle (Degree)
15
Shank Diameter d (phi mm)
8
Overall Length L (mm)
55
Angle Length Lk (mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To the (material SUS316L) tank top of the ring portion, tap fresh piping connection
3
From Japan
On 2016-06-22 20:25:35
Want Ti coating in this form.
This review is about item#09003635.
Since the industrial parts made of work and use in metal processing.
5
From Japan
On 2014-09-13 11:52:31
I was able to work smoothly.
This review is about item#09003626.