Buy more than* S$200* and get FREE SHIPPING

  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)

The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel) EX-SUS-S-TPT 2 PT1/4-19

by OSG
4.00 (2)
Item.#
09003635
Mfr.#
EX-SUS-S-TPT 2 PT1/4-19
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
4
Overall Length L (mm)
62
Angle Length Lk (mm)
12
Screw Length Lc (mm)
19.5
Standard Position Diameter Lp (mm)
12.5
Material
Vanadium high speed steel (high speed steel) HSSE
Pricision
JIS2
Surface Processing
Homogenized processing
Screw Diameter (inch)
PT1/4-19
Angle Width K (mm)
9
Helix Angle (Degree)
15
Shank Diameter d (phi mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
(Material SUS 316 L) Tap for piping connection to ring part of tank top
3
From Japan
On 2016-06-22 20:25:35
I want a Ti coating in this form.
This review is about item#09003635.
Because it is a work made by industrial parts, it is used for metal working.
5
From Japan
On 2014-09-13 11:52:31
It worked smoothly.
This review is about item#09003626.