Buy more than* S$200* and get FREE SHIPPING

  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)

The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel) EX-SUS-S-TPT 2 PT3/8-19

by OSG
4.00 (2)
Item.#
09003644
Mfr.#
EX-SUS-S-TPT 2 PT3/8-19
Package Qty.
1PC
Ship pack of
1
93.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
4
Shank Diameter d (phi mm)
14
Overall Length L (mm)
65
Material
High vanadium HSS (high speed steel) HSSE
Pricision
JIS2
Screw Length Lc (mm)
21
Surface Processing
Homo processing
Screw Diameter (inch)
PT3/8-19
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To the (material SUS316L) tank top of the ring portion, tap fresh piping connection
3
From Japan
On 2016-06-22 20:25:35
Want Ti coating in this form.
This review is about item#09003635.
Because it is a work made by industrial parts, it is used for metal working.
5
From Japan
On 2014-09-13 11:52:31
It worked smoothly.
This review is about item#09003626.