Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)
  • The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel)

The taper thread tap (EX-SUS-S-TPT) for pipes (short screw thread for stainless steel) EX-SUS-S-TPT 2 PT1/2-14

by OSG
4.00 (2)
Item.#
09003653
Mfr.#
EX-SUS-S-TPT 2 PT1/2-14
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
4
Standard Position Diameter Lp (mm)
17
Surface Processing
Homo processing
Screw Diameter (inch)
PT1/2-14
Angle Width K (mm)
14
Material
High vanadium HSS (high speed steel) HSSE
Pricision
JIS2
Helix Angle (Degree)
15
Shank Diameter d (phi mm)
18
Overall Length L (mm)
80
Angle Length Lk (mm)
17
Screw Length Lc (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
(Material SUS 316 L) Tap for piping connection to ring part of tank top
3
From Japan
On 2016-06-22 20:25:35
I want a Ti coating in this form.
This review is about item#09003635.
Because it is a work made by industrial parts, it is used for metal working.
5
From Japan
On 2014-09-13 11:52:31
It worked smoothly.
This review is about item#09003626.