Buy more than* S$200* and get FREE SHIPPING

  • Pipe Taper Tap for Stainless Steel
  • Pipe Taper Tap for Stainless Steel
  • Pipe Taper Tap for Stainless Steel

Pipe Taper Tap for Stainless Steel EX-SUS-TPT 2 PT1/8-28

by OSG
Item.#
09003687
Mfr.#
EX-SUS-TPT 2 PT1/8-28
Package Qty.
1PC
Ship pack of
1
36.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Width K (mm)
6
Helix Angle (Degree)
15
Shank Diameter d (phi mm)
8
Pricision
JIS2
Overall Length L (mm)
55
Nominal Dimension
PT 1/8-28
Angle Length Lk (mm)
9
Screw Length Lc (mm)
19
Standard Position Diameter Lp (mm)
13
Surface Processing
Homo processing
Screw Type
PT
Number of Flutes
4
Material
High vanadium HSS (high speed steel) HSSE