Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap HL-HT 1B #2 M2.6x0.45

by OSG
4.17 (6)
Item.#
09004387
Mfr.#
HL-HT 1B #2 M2.6x0.45
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Heiss
Chamfer Lc
5P
Angle Width K (mm)
3.2
Overall Length L (mm)
46
Screw Diameter
M2.6
Shank Diameter Ds (mm)
4
Angle Length Lk (mm)
6
Pricision
1b
Number of Flutes
3
Pitch (mm)
0.45
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Helisert tap
4
From Japan
On 2018-02-27 21:45:31
O S G of trust can be cleaned beautifully. Although it is a hand tap, it is also used for machining.
This review is about item#9004511.
Motorcycle relationship
5
From Japan
On 2017-09-03 17:02:00
The motorcycle's throttle holder was made of plastic, screwed in the cable fittings, and when the nuts were tightened, the metal fittings came out, so a helical insert was required. I used # 2, but it bent and failed. It seems that # 2 does not work if taps are set in advance. I used # 3 from the beginning and it worked as if nothing had happened. There seems to be various procedures on a case by case basis.
This review is about item#9004572.
I tried to use it for a plastic tap.
1
From Japan
On 2017-07-10 21:03:47
Since there was no manufacturer stock, I ordered a different item but the stock shortage is not good!
This review is about item#9004441.
Correct screw hole
5
From Japan
On 2017-06-06 18:07:49
It is a tap of the insert, but you can use it without # 1 and # 3.
This review is about item#9004572.
Screw hole of motorcycle wheel
5
From Japan
On 2016-06-14 12:43:15
It was very satisfying.
This review is about item#09004572.
Car repair
5
From Japan
On 2015-10-02 19:22:28
It is enough to buy one kit with inserts and nail folds and buy only the taps and inserts for the other sizes. It is considerably cheaper than buying all kits.
This review is about item#09004554.