Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap HL-HT 1B #1 M6x1

by OSG
5.00 (2)
Item.#
09004493
Mfr.#
HL-HT 1B #1 M6x1
Package Qty.
1PC
Ship pack of
1
18.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
8
Pricision
1b
Number of Flutes
4
Pitch (mm)
1
Material
Heiss
Chamfer Lc
9P
Angle Width K (mm)
5
Overall Length L (mm)
65
Screw Diameter
M6
Screw Length l (mm)
26
Shank Diameter Ds (mm)
6.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screw holes in the bike wheel
5
From Japan
On 2016-06-14 12:43:15
Was what very satisfactory.
This review is about item#09004572.
Repair of motor vehicles
5
From Japan
On 2015-10-02 19:22:28
Other sizes insertion and nail fold that contains kit bought one sufficient Soroere buy only tap and insert. All considerably cheaper than buying a kit.
This review is about item#09004554.