Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap HL-HT 1B #3 M8x1.25

by OSG
5.00 (3)
Item.#
09004545
Mfr.#
HL-HT 1B #3 M8x1.25
Package Qty.
1PC
Ship pack of
1
23.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
75
Screw Diameter
M8
Screw Length l (mm)
32
Shank Diameter Ds (mm)
7
Angle Length Lk (mm)
8
Pricision
1b
Number of Flutes
4
Pitch (mm)
1.25
Material
Heiss
Chamfer Lc
1.5P
Angle Width K (mm)
5.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Correct screw hole
5
From Japan
On 2017-06-06 18:07:49
It is a tap of the insert, but you can use it without # 1 and # 3.
This review is about item#9004572.
Screw hole of motorcycle wheel
5
From Japan
On 2016-06-14 12:43:15
It was very satisfying.
This review is about item#09004572.
Car repair
5
From Japan
On 2015-10-02 19:22:28
It is enough to buy one kit with inserts and nail folds and buy only the taps and inserts for the other sizes. It is considerably cheaper than buying all kits.
This review is about item#09004554.