Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH8 B M2.5x0.45

by OSG
Item.#
09006593
Mfr.#
HRT RH8 B M2.5x0.45
Package Qty.
1PC
Ship pack of
1
23.46 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Angle Width K (mm)
2.5
Chamfer Lcf
2.5P (blind hole for)
Shank Diameter d (phi mm)
3
Pricision
RH8
Screw Diameter
M2.5
Pitch (mm)
0.45
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
13.4
Surface Processing
Homo processing
Overall Length L (mm)
44
Angle Length Lk (mm)
5