Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH6 B M5x0.5

by OSG
Item.#
09006602
Mfr.#
HRT RH6 B M5x0.5
Package Qty.
1PC
Ship pack of
1
20.13 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Overall Length L (mm)
60
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
24
Surface Processing
Homo processing
Pricision
RH6
Screw Diameter
M5
Pitch (mm)
0.5
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
5.5