Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH5 B No.5-40UNC

by OSG
Item.#
09006672
Mfr.#
HRT RH5 B No.5-40UNC
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Surface Processing
Homo processing
Overall Length L (mm)
46
Angle Width K (mm)
3.2
Chamfer Lcf
2.5P (blind hole for)
Shank Diameter d (phi mm)
4
Pricision
RH5
Angle Length Lk (mm)
6
Material
HSS (high speed steel) HSS