Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH5 B No.6-40UNF

by OSG
Item.#
09006706
Mfr.#
HRT RH5 B No.6-40UNF
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
4
Pricision
RH5
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Chamfer Lcf
2.5P (blind hole for)
Surface Processing
Homo processing
Overall Length L (mm)
48