Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH6 B No.8-36UNF

by OSG
Item.#
09006724
Mfr.#
HRT RH6 B No.8-36UNF
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing
Overall Length L (mm)
52
Angle Width K (mm)
4
Chamfer Lcf
2.5P (blind hole for)
Screw Length Lc (mm)
20
Shank Diameter d (phi mm)
5
Pricision
RH6
Angle Length Lk (mm)
7
Material
HSS (high speed steel) HSS