Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH7 B No.10-24UNC

by OSG
Item.#
09006733
Mfr.#
HRT RH7 B No.10-24UNC
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Angle Length Lk (mm)
7
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
5.5
Pricision
RH7
Overall Length L (mm)
60
Angle Width K (mm)
4.5
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
22
Surface Processing
Homo processing