Buy more than* S$200* and get FREE SHIPPING

  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)
  •  High roll tap ( for steel ) (HRT)

High roll tap ( for steel ) (HRT) HRT RH7 B 1/4-20UNC

by OSG
Item.#
09006751
Mfr.#
HRT RH7 B 1/4-20UNC
Package Qty.
1PC
Ship pack of
1
21.94 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Surface Processing
Homo processing
Overall Length L (mm)
62
Angle Width K (mm)
4.5
Chamfer Lcf
2.5P (blind hole for)
Lower Neck Part L1 (mm)
30
Shank Diameter d (phi mm)
6
Pricision
RH7
Angle Length Lk (mm)
7
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
24