Buy more than* S$200* and get FREE SHIPPING

  • Hand tap set (HT)
  • Hand tap set (HT)
  • Hand tap set (HT)

Hand tap set (HT) HT M70x6(OH4) SET

by OSG
Item.#
09008036
Mfr.#
HT M70x6(OH4) SET
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Angle Width K (mm)
41
Lower Neck Part L1 (mm)
109
Pricision
OH4
Screw Diameter
M70
Material
HSS (high speed steel) HSS
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Screw Length Lc (mm)
89
Shank Diameter d (phi mm)
55
Overall Length L (mm)
240
Pitch (mm)
6
Angle Length Lk (mm)
44