Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap HT No.2 U Screw
  • Hand Tap HT No.2 U Screw
  • Hand Tap HT No.2 U Screw

Hand Tap HT No.2 U Screw HT No.1-64UNC(OH1) #2

by OSG
5.00 (4)
Item.#
09008352
Mfr.#
HT No.1-64UNC(OH1) #2
Package Qty.
1PC
Ship pack of
1
26.50 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH1
Nominal Designation
UNC No.1-64
Point
Medium
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Material
HSS (high speed steel) HSS
Overall Length L (mm)
36
Number of Flutes
3
Angle Length Lk (mm)
5
Screw Length Lc (mm)
8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Threaded work of machine parts
5
From Japan
On 2017-03-07 21:30:08
Inferiority is not even if it was used for the aircraft compared to the USA product.
This review is about item#9008955.
It was used to make the adapter of the Schrader valve.
5
From Japan
On 2014-07-07 13:24:22
Opponent was a good sharpness even SUS304.
This review is about item#09009271.
Adapter mounting screws for overseas sensors
5
From Japan
On 2012-03-05 15:34:26
Because it was a screw not seen in the standard much, it was saved because it was available immediately anyway. Sharpness was good. For commodity it was satisfactory enough for price.
This review is about item#09009271.
Tap work
5
From Japan
On 2011-02-14 12:34:35
Since it is a maker item, it has good machinability. There are no problems with this.
This review is about item#09008596.