Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.1-64UNC(OH1) #3

by OSG
Item.#
09008361
Mfr.#
HT No.1-64UNC(OH1) #3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Nominal Designation
UNC No.1-64
Screw Length Lc (mm)
8
Pricision
OH1
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Number of Flutes
3
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36