Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap HT No.2 U Screw
  • Hand Tap HT No.2 U Screw
  • Hand Tap HT No.2 U Screw

Hand Tap HT No.2 U Screw HT No.3-48UNC(OH1) #2

by OSG
5.00 (5)
Item.#
09008517
Mfr.#
HT No.3-48UNC(OH1) #2
Package Qty.
1PC
Ship pack of
1
19.09 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Number of Flutes
3
Angle Length Lk (mm)
5
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
9.5
Pricision
OH1
Nominal Designation
UNC No.3-48
Point
Medium
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Panel processing and mounting of BNC connector
5
From Japan
On 2017-05-30 12:25:25
The pilot hole size was not clear, so I had a hard time at first.
This review is about item#9009436.
Screw cutting machine parts
5
From Japan
On 2017-03-07 21:30:08
Although it was used for aircraft, it is comparable to the USA product.
This review is about item#9008955.
I used it to make a rice valve valve adapter.
5
From Japan
On 2014-07-07 13:24:22
It was a good sharpness even if the other side was SUS 304.
This review is about item#09009271.
Adapter mounting screws for overseas sensors
5
From Japan
On 2012-03-05 15:34:26
Because it was a screw not seen in the standard much, it was saved because it was available immediately anyway. Sharpness was good. For commodity it was satisfactory enough for price.
This review is about item#09009271.
Tap work
5
From Japan
On 2011-02-14 12:34:35
Since it is a maker item, it has good machinability. There are no problems with this.
This review is about item#09008596.