Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.3-48UNC(OH1) #3

by OSG
Item.#
09008526
Mfr.#
HT No.3-48UNC(OH1) #3
Package Qty.
1PC
Ship pack of
1
19.09 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Screw Length Lc (mm)
9.5
Pricision
OH1
Nominal Designation
UNC No.3-48
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Number of Flutes
3