Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.4-48UNF(OH1) #3

by OSG
Item.#
09008641
Mfr.#
HT No.4-48UNF(OH1) #3
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Number of Flutes
3
Angle Width K (mm)
2.5
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Pricision
OH1
Nominal Designation
UNF No.4-48
Angle Length Lk (mm)
5