Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.5-44UNF(OH1) #3

by OSG
Item.#
09008727
Mfr.#
HT No.5-44UNF(OH1) #3
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Number of Flutes
3
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
19
Angle Width K (mm)
3.2
Pricision
OH1
Nominal Designation
UNF No.5-44