Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.6-32UNC(OH2) #3

by OSG
Item.#
09008763
Mfr.#
HT No.6-32UNC(OH2) #3
Package Qty.
1PC
Ship pack of
1
13.87 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Number of Flutes
3
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
21
Angle Width K (mm)
3.2
Pricision
OH2
Nominal Designation
UNC No.6-32