Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.6-40UNF(OH1) #3

by OSG
Item.#
09008806
Mfr.#
HT No.6-40UNF(OH1) #3
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Nominal Designation
UNF No.6-40
Lower Neck Part L1 (mm)
21
Angle Width K (mm)
3.2
Pricision
OH1
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Number of Flutes
3
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48