Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.8-36UNF(OH2) #3

by OSG
Item.#
09008885
Mfr.#
HT No.8-36UNF(OH2) #3
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Angle Width K (mm)
4
Pricision
OH2
Nominal Designation
UNF No.8-36
Lower Neck Part L1 (mm)
21
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Number of Flutes
3
Angle Length Lk (mm)
7