Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.10-24UNC(OH2) #3

by OSG
Item.#
09008921
Mfr.#
HT No.10-24UNC(OH2) #3
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Nominal Designation
UNC No.10-24
Lower Neck Part L1 (mm)
24
Angle Width K (mm)
4.5
Pricision
OH2
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Number of Flutes
3
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60