Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT No.10-32UNF(OH2) #3

by OSG
Item.#
09008964
Mfr.#
HT No.10-32UNF(OH2) #3
Package Qty.
1PC
Ship pack of
1
11.43 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Angle Length Lk (mm)
7
Screw Length Lc (mm)
16
Pricision
OH2
Nominal Designation
UNF No.10-32
Lower Neck Part L1 (mm)
24
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Number of Flutes
3