Hand Tap HT No.2 U Screw HT 5/8-24UNEF(OH2) #2
(5)
Item.#
09009795
Mfr.#
HT 5/8-24UNEF(OH2) #2
Package Qty.
1PC
Ship pack of
1
Item Feature
Chamfer Lcf
5P
Lower Neck Part L1 (mm)
52
Screw Length Lc (mm)
32
Pricision
OH2
Nominal Designation
UNEF 5/8-24
Point
Medium
Material
HSS (high speed steel) HSS
Angle Width K (mm)
9
Shank Diameter d (phi mm)
12
Overall Length L (mm)
95
Number of Flutes
4
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Panel processing and mounting of BNC connector
From Japan
On 2017-05-30 12:25:25
The pilot hole size was not clear, so I had a hard time at first.
Screw cutting machine parts
From Japan
On 2017-03-07 21:30:08
Although it was used for aircraft, it is comparable to the USA product.
I used it to make a rice valve valve adapter.
From Japan
On 2014-07-07 13:24:22
It was a good sharpness even if the other side was SUS 304.
Adapter mounting screws for overseas sensors
From Japan
On 2012-03-05 15:34:26
Because it was a screw not seen in the standard much, it was saved because it was available immediately anyway. Sharpness was good. For commodity it was satisfactory enough for price.
Tap work
From Japan
On 2011-02-14 12:34:35
Since it is a maker item, it has good machinability. There are no problems with this.
Customers Who Bought This Item Also Bought
Top