Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT 1-14UNS(OH2) #3

by OSG
Item.#
09010163
Mfr.#
HT 1-14UNS(OH2) #3
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Lower Neck Part L1 (mm)
47
Shank Diameter d (phi mm)
20
Overall Length L (mm)
105
Number of Flutes
4
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
37
Pricision
OH2
Nominal Designation
UNS 1-14