Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT 2-8UN(OH3) #3

by OSG
Item.#
09011046
Mfr.#
HT 2-8UN(OH3) #3
Package Qty.
1PC
Ship pack of
1
1,009.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Pricision
OH3
Nominal Designation
UN 2-8
Lower Neck Part L1 (mm)
93
Angle Width K (mm)
32
Shank Diameter d (phi mm)
40
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Overall Length L (mm)
185
Number of Flutes
4
Angle Length Lk (mm)
35
Screw Length Lc (mm)
67